4T-48-4-00-1-000
Gefran Panel Meters & Gauges, 4T48 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

4T-48-4-00-1-000

Gefran Panel Meters & Gauges, 4T48 Series
In stock
Item Number
4T-48-4-00-1-000
MFG Item Number
F000166
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, 4T48 Series
Item #
4T-48-4-00-1-000
4T-48-4-00-1-000 Indicator

4T48 Series Information

  • Labels Provided for the Most Common Physical Units
  • Custom Thermocouple Linearization Available
  • Internal Linearization for Engineering Units
  • Transmitter Power Supply Incorporated
  • Protected by a Personal Code
  • Faceplate Configurable Input
  • Configurable by a Serial Link
Microprocessor based indicator in both 48x48 (1/16 DIN) formats manufactured with SMT. The instrument have a Lexan membrane faceplate (guaranteed to IP65) which has 3 keys, a 4‑digit display. The input signal can be selected from a wide range of sensors:
  • Thermocouples of type J, K, R, S, T, B, E, N, L GOST, U, G, D, C
  • Resistance thermometers Pt100, JPt100, 2 / 3 wire
  • PTC and NTC thermistors
  • Linear inputs 0 to 60/12 to 60mV, 0 to 20/4 to 20mA, 0 to 10/2 to 10/0 to 5/1 to 5/0 to 1/0, 2 to10V
The selection is made using the faceplate keys and correct input contact.

Specifications

Specifications
Manufacturer Part Number F000166
Item Number 4T-48-4-00-1-000
Manufacturer Gefran
Product Series 4T48
Family Series Gefran Panel Meters & Gauges, 4T48 Series
Type (Engineering Units) DC Amps, DC Volts, Degrees Celsius, Degrees Fahrenheit
Max Input Signal Process 0-10 V, Process 4-20 mA, RTD, Thermocouple
Display Type LED
Display Digits 4
Power Supply 100-240 VAC/DC
Nominal Supply Voltage 110 VDC, 120 VAC, 240 VAC, 250 VDC
Nominal Size 1/16 DIN
Relays 0
Alarm Indicators No
Analog Output None
Communication None
Excitation None
Accuracy 0.2 %
Operating Temperature 32-122 °F
IP Rating IP65
Approvals cULus
RoHS Yes
Net Weight 0.3307 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved