600-R-R-0-0-0
Gefran Process Controllers, 600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

600-R-R-0-0-0

Gefran Process Controllers, 600 Series
In stock
Item Number
600-R-R-0-0-0
MFG Item Number
F000051
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, 600 Series
Item #
600-R-R-0-0-0
600-R-R-0-0-0 Temperature Control

600 Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F000051
Item Number 600-R-R-0-0-0
Manufacturer Gefran
Product Series 600
Family Series Gefran Process Controllers, 600 Series
Power Supply 11-27 VAC, 11-27 VDC
Nominal Power Supply 24 VAC, 12 VDC, 24 VDC
Input Type Milliamps DC, Millivolts DC, RTD, Thermocouple, Volts DC
Output Type Relay
Number of Outputs 2
Display Type LED
Case Size 1/16 DIN
Thermocouple Class B, C, D, E, G, J, K, L-GOST, N, R, S, T, U
Approvals CE, cULus
RoHS Yes
Net Weight 0.3527 lbs
Gross Weight 0.545 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved