F004136
Gefran Linear Transducers, PY1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004136

Gefran Linear Transducers, PY1 Series
In stock
Item Number
F004136
MFG Item Number
F004136
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PY1 Series
Item #
F004136
Linear Potentiometer PY-1-C-050

PY1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F004136
Item Number F004136
Manufacturer Gefran
Product Series PY1
Family Series Gefran Linear Transducers, PY1 Series
Stroke Length 2 "
Output Type Potentiometer 5 kOhm
Connector Connector DIN 43322 5-Pole
IP Rating IP40
Transducer Style Potentiometer
Mounting Brackets
Approvals CE
RoHS Yes
Net Weight 0.22 lbs
Gross Weight 0.495 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved