F004310
Gefran Linear Transducers, PZ12 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004310

Gefran Linear Transducers, PZ12 Series
In stock
Item Number
F004310
MFG Item Number
F004310
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PZ12 Series
Item #
F004310
Linear Potentiometer PZ-12-A-125

PZ12 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F004310
Item Number F004310
Manufacturer Gefran
Product Series PZ12
Family Series Gefran Linear Transducers, PZ12 Series
Stroke Length 4.9 "
Output Type Potentiometer 5 kOhm
Connector Cable 3-Pole
IP Rating IP60
Transducer Style Potentiometer
Mounting Ball Joint
Approvals CE
RoHS Yes
Net Weight 0.225 lbs
Gross Weight 0.515 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved