F004377
Gefran Linear Transducers, PZ34 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F004377

Gefran Linear Transducers, PZ34 Series
In stock
Item Number
F004377
MFG Item Number
F004377
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Linear Transducers, PZ34 Series
Item #
F004377
Linear Potentiometer PZ-34-A-050

PZ34 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F004377
Item Number F004377
Manufacturer Gefran
Product Series PZ34
Family Series Gefran Linear Transducers, PZ34 Series
Stroke Length 2 "
Output Type Potentiometer 2 kOhm
Connector Cable 3-Pole
IP Rating IP60
Transducer Style Potentiometer
Mounting Ball Joint
Approvals CE
RoHS Yes
Net Weight 0.27 lbs
Gross Weight 0.535 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved