F005128
Gefran Transducers, CT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F005128

Gefran Transducers, CT Series
In stock
Item Number
F005128
MFG Item Number
F005128
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, CT Series
Item #
F005128
Load Cell CT-B-KN7.5C 2130X000X00

CT Series Information

  • Range of Measurement: from 100 to 3000 kN
  • Internally Generated Calibration Signal
  • Grade of Protection: IP65 (DIN 40050)
  • Elastic Element in Stainless Steel
  • Accuracy Class: 0.5%
  • Corrosion Resistant
The CT series force transducers, have been specially designed for use in polymer processing in applications where it is required to measure the reaction force produced by the extrusion pressure on the gearbox along the axis of the screw. They measure a force whose value is indicative of the extrusion pressure over the area of the screw. The CT series force transducers can also be used in all other applications where it is required to measure the forces on shafts or columns and in any application where the geometry demands a toroidal form load cell.

Specifications

Specifications
Manufacturer Part Number F005128
Item Number F005128
Manufacturer Gefran
Product Series CT
Family Series Gefran Transducers, CT Series
Max Load 750 kN
Force Application Compression
Body Style Through Hole Load Cell
Nominal Supply Voltage 10 VDC
Nominal Output 2 mV/V
Accuracy 0.5 %
Nominal Input Resistance 700 Ohm
IP Rating IP65
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved