F006910
Gefran Sensors, AR2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F006910

Gefran Sensors, AR2 Series
In stock
Item Number
F006910
MFG Item Number
F006910
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, AR2 Series
Item #
F006910
Thermocouple AR2-C-2-B-C-C-K-D-2

AR2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F006910
Item Number F006910
Manufacturer Gefran
Product Series AR2
Family Series Gefran Sensors, AR2 Series
Input Style Probe
Output Style Connection Head
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -112-1,112 °F
Temperature Range 1,100 °F
Accuracy Class Class B
Connection Thread 1/2 " Gas
Probe Length 8 "
Sheath Material 316 Stainless Steel
RoHS Yes
Comments Welded Probe Fitting
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved