F018446
Gefran Sensors, TR1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F018446

Gefran Sensors, TR1 Series
In stock
Item Number
F018446
MFG Item Number
F018446
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR1 Series
Item #
F018446
TR1-B-2-B-5-A-I-B-1 050X000X00100XX

TR1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F018446
Item Number F018446
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Input Style Probe
Output Style Three Wire
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-482 °F
Temperature Range 482 °F
Accuracy Class Class B
Connection Thread 1/4 " Gas
Wire Length 196.85 "
Probe Length 3.94 "
Sheath Material Stainless Steel
Approvals CE
Net Weight 0.355 lbs
Gross Weight 0.355 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved