F018917
Gefran Sensors, TR1M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F018917

Gefran Sensors, TR1M Series
In stock
Item Number
F018917
MFG Item Number
F018917
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR1M Series
Item #
F018917
Thermocouple TR1M-A-2-B-5-C-I

TR1M Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F018917
Item Number F018917
Manufacturer Gefran
Product Series TR1M
Family Series Gefran Sensors, TR1M Series
Input Style Probe
Output Style Three Wire
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -112-1,112 °F
Temperature Range 1,100 °F
Accuracy Class Class B
Probe Length 2 "
Sheath Material 316 Stainless Steel
RoHS Yes
Comments MgO Insulated
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved