F035009
Gefran Sensors, TR6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F035009

Gefran Sensors, TR6 Series
In stock
Item Number
F035009
MFG Item Number
F035009
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR6 Series
Item #
F035009
TR6-B-2-A-C-A-J-C-2-F

TR6 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F035009
Item Number F035009
Manufacturer Gefran
Product Series TR6
Family Series Gefran Sensors, TR6 Series
Input Style Probe
Output Style Connection Head
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-572 °F
Temperature Range 572 °F
Accuracy Class Class A
Connection Thread 3/8 " Gas
Probe Length 15.75 "
Sheath Material 304 Stainless Steel
Approvals CE
Net Weight 0.765 lbs
Gross Weight 0.765 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved