F036831
Gefran Sensors, AR6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F036831

Gefran Sensors, AR6 Series
In stock
Item Number
F036831
MFG Item Number
F036831
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, AR6 Series
Item #
F036831
AR6-A-2-B-C-A-I 000X000X00250AX

AR6 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F036831
Item Number F036831
Manufacturer Gefran
Product Series AR6
Family Series Gefran Sensors, AR6 Series
Input Style Probe
Output Style Connection Head
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-572 °F
Temperature Range 575 °F
Accuracy Class Class B
Probe Length 9.84 "
Approvals CE
Comments Transmits 4-20 mA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved