F043563
Gefran Sensors, TR6M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F043563

Gefran Sensors, TR6M Series
In stock
Item Number
F043563
MFG Item Number
F043563
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR6M Series
Item #
F043563
TR6M-B-2-A-C-C-I-D-1 000X000X00150XX

TR6M Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F043563
Item Number F043563
Manufacturer Gefran
Product Series TR6M
Family Series Gefran Sensors, TR6M Series
Input Style Probe
Output Style Connection Head
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -112-1,112 °F
Temperature Range 1,112 °F
Accuracy Class Class A
Connection Thread 1/2 " Gas
Probe Length 5.91 "
Sheath Material 316 Stainless Steel
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved