F047698
Gefran Sensors, TR1M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F047698

Gefran Sensors, TR1M Series
In stock
Item Number
F047698
MFG Item Number
F047698
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR1M Series
Item #
F047698
TR1M-B-2-B-5-C-I-B-2 100X000X00100XA

TR1M Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F047698
Item Number F047698
Manufacturer Gefran
Product Series TR1M
Family Series Gefran Sensors, TR1M Series
Input Style Probe
Output Style Three Wire
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -112-1,112 °F
Temperature Range 1,112 °F
Accuracy Class Class B
Connection Thread 1/4 " Gas
Wire Length 393.7 "
Probe Length 3.94 "
Sheath Material 316 Stainless Steel
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved