F054607
Gefran Sensors, TR1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F054607

Gefran Sensors, TR1 Series
In stock
Item Number
F054607
MFG Item Number
F054607
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR1 Series
Item #
F054607
TR1-B-5-B-2-A-I-A-1 100X000X00200XX

TR1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F054607
Item Number F054607
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Input Style Probe
Output Style Four Wire
Resistance 100 Ohm
Sensing Element Platinum 4 Wire
Max Temperature -40-482 °F
Temperature Range 482 °F
Accuracy Class Class B
Connection Thread 1/8 " Gas
Wire Length 393.7 "
Probe Length 7.87 "
Sheath Material Stainless Steel
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved