F061486
Gefran Sensors, TR6 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F061486

Gefran Sensors, TR6 Series
In stock
Item Number
F061486
MFG Item Number
F061486
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR6 Series
Item #
F061486
TR6-C-2-B-H-A-K-D-2 000X100X00100XA

TR6 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F061486
Item Number F061486
Manufacturer Gefran
Product Series TR6
Family Series Gefran Sensors, TR6 Series
Input Style Probe
Output Style Connection Head
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-572 °F
Temperature Range 572 °F
Accuracy Class Class B
Connection Thread 1/2 " Gas
Probe Length 3.94 "
Sheath Material 304 Stainless Steel
Approvals CE
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved