F063922
Gefran Sensors, TR1 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F063922

Gefran Sensors, TR1 Series
In stock
Item Number
F063922
MFG Item Number
F063922
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR1 Series
Item #
F063922
TR1-A-2-B-5-A-H 100X000X00050XA

TR1 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F063922
Item Number F063922
Manufacturer Gefran
Product Series TR1
Family Series Gefran Sensors, TR1 Series
Input Style Probe
Output Style Three Wire
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature -40-482 °F
Temperature Range 482 °F
Accuracy Class Class B
Wire Length 393.7 "
Probe Length 1.97 "
Sheath Material Stainless Steel
Approvals CE
Net Weight 0.505 lbs
Gross Weight 0.505 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved