F066644
Gefran Sensors, TR5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F066644

Gefran Sensors, TR5 Series
In stock
Item Number
F066644
MFG Item Number
F066644
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TR5 Series
Item #
F066644
Thermocouple TR5-B-3-A-5-Q-I-B-3

TR5 Series Information


Specifications

Specifications
Manufacturer Part Number F066644
Item Number F066644
Manufacturer Gefran
Product Series TR5
Family Series Gefran Sensors, TR5 Series
Input Style Pipe Plug
Output Style Standard Connector
Resistance 100 Ohm
Sensing Element Platinum 2 Wire
Max Temperature -40-482 °F
Temperature Range 475 °F
Accuracy Class Class A
Connection Thread 1/4 " Gas
Probe Length 1.2 "
Sheath Material 303 Stainless Steel
RoHS Yes
Comments Double Element, Bayonet Fitting, Male and Female Connectors
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved