F066747
Gefran Sensors, TRM Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F066747

Gefran Sensors, TRM Series
In stock
Item Number
F066747
MFG Item Number
F066747
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, TRM Series
Item #
F066747
Thermocouple TRM-CP-1-B-0-A-0-T-H

TRM Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F066747
Item Number F066747
Manufacturer Gefran
Product Series TRM
Family Series Gefran Sensors, TRM Series
Input Style Probe
Output Style Standard Connector
Resistance 100 Ohm
Sensing Element Platinum 2 Wire
Max Temperature -40-752 °F
Temperature Range 750 °F
Accuracy Class Class B
Connection Thread 1/2-20 UNF
Probe Length 6 "
Sheath Material 304 Stainless Steel
RoHS Yes
Comments Flat Tip
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved