F069113
Gefran Sensors, AR6M Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

F069113

Gefran Sensors, AR6M Series
In stock
Item Number
F069113
MFG Item Number
F069113
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, AR6M Series
Item #
F069113
AR6M-B-2-B-C-C-I-A-1 000X000X02400AX

AR6M Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F069113
Item Number F069113
Manufacturer Gefran
Product Series AR6M
Family Series Gefran Sensors, AR6M Series
Input Style Probe
Output Style Connection Head
Resistance 100 Ohm
Sensing Element Platinum 3 Wire
Max Temperature 176-1,112 °F
Temperature Range 1,112 °F
Accuracy Class Class B
Connection Thread 1/8 " Gas
Probe Length 94.49 "
Sheath Material 316 Stainless Steel
Approvals CE
Comments Transmits 4-20 mA
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved