GFX4-30-D-2-F-0
Gefran Process Controllers, GFX4 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

GFX4-30-D-2-F-0

Gefran Process Controllers, GFX4 Series
In stock
Item Number
GFX4-30-D-2-F-0
MFG Item Number
F032214
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Process Controllers, GFX4 Series
Item #
GFX4-30-D-2-F-0
GFX4-30-D-2-F-0 Geflex Power

GFX4 Series Information

  • Compact, Ready to Use, Equipped Also with Fieldbus Interface
  • Current Transformers (One or Four)
  • 2 Configurable Relay Alarm Output
  • 4 Independent Loop Control Unit
  • 30, 60, or 80kw Solid State Relay
  • 2 Digital Inputs
GFX4 is a four independent loop controller, designed to manage electrical power. GFX4 is a compact unit bounding different technological elements like: controller, solid state relay, current transformers, and fuses‑holders (optional). The final result is a cost saving in terms of space and cabling. GFX4 consists of a power management unit, analog and digital inputs, analog and digital outputs, standard digital communication, integrated solid state relays, and fuses‑holder (optional). Geflex controls autonomously the four loop controllers, furnishing a complete diagnostics like the loaded current, the control of the zones, the alarms state. A specific step by step software tool has been developed in order to assist the product configuration based on the different applications.

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number F032214
Item Number GFX4-30-D-2-F-0
Manufacturer Gefran
Product Series GFX4
Family Series Gefran Process Controllers, GFX4 Series
Rated Voltage 24-530 VAC
Nominal Rated Voltage 480 VAC
Rated Current 16 A
Load Type Long-Wave Infrared Lamps, Low Thermal Coefficient Resistive Loads
Utilization Category AC-51
Control Input 0-10 VDC, 24 VDC Digital, 4-20 mA, Current Transformer, RTD, Thermocouple
Auxiliary Output (4) Logic
Firing Mode Zero Crossing
Communications Modbus RTU
Alarm Outputs (2) Relay
Current Limiter No
Integrated Fuse Yes
On-Board Temperature PID Yes
Signal Feedback No
Approvals CE, CSA, EAC, UL
RoHS Yes
Comments Rated Current Listed per Channel, 4 Channel Controller
Net Weight 3.295 lbs
Gross Weight 4.205 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved