1986A1GR18RX
Gemco Resolvers, 1986A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1986A1GR18RX

Gemco Resolvers, 1986A Series
In stock
Item Number
1986A1GR18RX
MFG Item Number
1986A1GR18RX
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resolvers, 1986A Series
Item #
1986A1GR18RX
RESOLVER

1986A Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1986A1GR18RX
Item Number 1986A1GR18RX
Manufacturer Gemco
Product Series 1986A
Family Series Gemco Resolvers, 1986A Series
Mounting Configuration Foot Mount
Shaft Size 3/4 "
Output Characteristics Standard Output for Gemco and Autotech
Turn Rotation Single Turn
Gear Reducer 18:1
Connection Rear Mount
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved