1986A1XRX
Gemco Resolvers, 1986A Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

1986A1XRX

Gemco Resolvers, 1986A Series
In stock
Item Number
1986A1XRX
MFG Item Number
1986A1XRX
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Resolvers, 1986A Series
Item #
1986A1XRX
RESOLVER

1986A Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 1986A1XRX
Item Number 1986A1XRX
Manufacturer Gemco
Product Series 1986A
Family Series Gemco Resolvers, 1986A Series
Mounting Configuration Foot Mount
Shaft Size 3/4 "
Output Characteristics Standard Output for Gemco and Autotech
Turn Rotation Single Turn
Gear Reducer None
Connection Rear Mount
Net Weight 1.67 lbs
Gross Weight 2.31 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved