114072
Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114072

Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
In stock
Item Number
114072
MFG Item Number
114072
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Intrinsically Safe Barriers, Zener Barrier Series
Item #
114072
Single Channel Zener Barrier

Zener Barrier Series Information


Specifications

Specifications
Manufacturer Part Number 114072
Item Number 114072
Manufacturer Gems Sensors & Controls
Product Series Zener Barrier
Family Series Gems Sensors & Controls Intrinsically Safe Barriers, Zener Barrier Series
Signal Input Current Max 62 mA
Signal Input Voltage Max 24 V
Signal Polarity Positive
Hazardous Location Class 1, Class 2, Division 1, Division 2, C, D, E, G
Capacitance 0.33 µF
Inductance 3.1 mH
Series Resistance 234 Ohm
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved