117712
Gems Sensors & Controls Sensors, LS-77700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

117712

Gems Sensors & Controls Sensors, LS-77700 Series
In stock
Item Number
117712
MFG Item Number
117712
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-77700 Series
Item #
117712
LS-77700 Series Bent Stem Level

LS-77700 Series Information

  • UL Recognized
  • Grooved Stem
  • RoHS Compliance
The LS‑77700 Series bent stem switches provide great buoyancy of any side mount version. These perform in liquids with specific gravities as low as .45. These switches also protrude into tanks less than 3 inches.
  • Teflon Lead Wires
  • 30 Degree Vertical Mounting Attitude

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 117712
Item Number 117712
Manufacturer Gems Sensors & Controls
Product Series LS-77700
Family Series Gems Sensors & Controls Sensors, LS-77700 Series
Float Type Horizontal Float
Contacts SPST-NO
Connection Type Wire Leads
Body Composition Stainless Steel
Diameter 38.1 mm
PSI Rating 100
Temperature Range (F) -40-300 °F
Approvals CE, UL
Net Weight 0.192 lbs
Gross Weight 0.192 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved