118125
Gems Sensors & Controls Sensors, LS-77700 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

118125

Gems Sensors & Controls Sensors, LS-77700 Series
In stock
Item Number
118125
MFG Item Number
118125
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-77700 Series
Item #
118125
LS-77700 Series Bent Stem Level

LS-77700 Series Information

  • UL Recognized
  • Grooved Stem
  • RoHS Compliance
The LS‑77700 Series bent stem switches provide great buoyancy of any side mount version. These perform in liquids with specific gravities as low as .45. These switches also protrude into tanks less than 3 inches.
  • Teflon Lead Wires
  • 30 Degree Vertical Mounting Attitude

Videos

Specifications

Specifications
Manufacturer Part Number 118125
Item Number 118125
Manufacturer Gems Sensors & Controls
Product Series LS-77700
Family Series Gems Sensors & Controls Sensors, LS-77700 Series
Float Type Horizontal Float
Contacts SPST-NO
Body Composition Buna
Diameter 25.4 mm
PSI Rating 300
Temperature Range (F) -40-300 °F
Approvals CE, UL
Net Weight 0.095 lbs
Gross Weight 0.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved