153061
Gems Sensors & Controls Sensors, ELS-1100HT Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

153061

Gems Sensors & Controls Sensors, ELS-1100HT Series
In stock
Item Number
153061
MFG Item Number
153061
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ELS-1100HT Series
Item #
153061
ELS-1100HT Series Level Switch

ELS-1100HT Series Information


Specifications

Specifications
Manufacturer Part Number 153061
Item Number 153061
Manufacturer Gems Sensors & Controls
Product Series ELS-1100HT
Family Series Gems Sensors & Controls Sensors, ELS-1100HT Series
Float Type Horizontal, Vertical Float
Switching Current 0.04 A
PSI Rating 150
Temperature Range (F) -40-230 °F
Approvals UL
Net Weight 0.055 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved