155485
Gems Sensors & Controls Switches, RFS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

155485

Gems Sensors & Controls Switches, RFS Series
In stock
Item Number
155485
MFG Item Number
155485
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, RFS Series
Item #
155485
RFS Series - Flow Set Point

RFS Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 155485
Item Number 155485
Manufacturer Gems Sensors & Controls
Product Series RFS
Family Series Gems Sensors & Controls Switches, RFS Series
Material Polypropylene
Sensor Type Rotor Type
Flow Setting 1.5 to 20 gpm
Port Size 1/2 " NPT Female
Switch Type SPDT
Set Point Accuracy 5 %
Maximum Pressure 100 psi
Set Point Differential 15 %
Recommended Filtration 150 Micron
Approvals UL;CE
Net Weight 0.3805 lbs
Gross Weight 0.3805 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved