165075
Gems Sensors & Controls Sensors, RFO Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

165075

Gems Sensors & Controls Sensors, RFO Series
In stock
Item Number
165075
MFG Item Number
165075
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, RFO Series
Item #
165075
RFO Series - Flow Rate Monitoring

RFO Series Information


Specifications

Specifications
Manufacturer Part Number 165075
Item Number 165075
Manufacturer Gems Sensors & Controls
Product Series RFO
Family Series Gems Sensors & Controls Sensors, RFO Series
Material Stainless Steel
Sensor Type RotorFlow
Flow Range 1.5-20 gpm
Port Size 1/2 "
Port Style NPT Female
Input Power 4.5-24 VDC
Output 4.5-24 VDC
Standard Flow Accuracy 15 %
Maximum Pressure 200 psi
Recommended Filtration 150 micron
Approvals CE, cUL, UL
Net Weight 0 lbs
Gross Weight 0.983 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved