172986
Gems Sensors & Controls Sensors, LS-800-5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

172986

Gems Sensors & Controls Sensors, LS-800-5 Series
In stock
Item Number
172986
MFG Item Number
172986
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-800-5 Series
Item #
172986
LS-800-5 Series Level Switch

LS-800-5 Series Information

  • Large Size
  • Polymeric Wire Leads
  • Vertical Mounting Attitude
Bottle type level switches are ideal for large or small tanks or where access to the inside is impractical or impossible. These units mount completely outside of the tank, at the level actuation point.
  • UL Recognized
  • N.O. or N.C. Switch Operation

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 172986
Item Number 172986
Manufacturer Gems Sensors & Controls
Product Series LS-800-5
Family Series Gems Sensors & Controls Sensors, LS-800-5 Series
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Body Composition Stainless Steel
Diameter 52.39 mm
PSI Rating 500
Temperature Range (F) -40-300 °F
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved