174100
Gems Sensors & Controls Sensors, LS-1700TFE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

174100

Gems Sensors & Controls Sensors, LS-1700TFE Series
In stock
Item Number
174100
MFG Item Number
174100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-1700TFE Series
Item #
174100
LS-1700TFE Series Level Switch

LS-1700TFE Series Information

  • Large Size
  • Lead Wires
  • RoHS Compliance
Each of these series offers its own unique features. Choose from the selection when all‑plastic material is desirable and tank space is not restricted.
  • Suited for Rough Service
  • Ideal for Chemical and Plating Applications


Specifications

Specifications
Manufacturer Part Number 174100
Item Number 174100
Manufacturer Gems Sensors & Controls
Product Series LS-1700TFE
Family Series Gems Sensors & Controls Sensors, LS-1700TFE Series
Float Type Vertical Float
Contacts SPST-NO
Connection Type Wire Leads
Body Composition Teflon
Diameter 28.58 mm
PSI Rating 25
Temperature Range (F) -40-212 °F
Approvals CE
Net Weight 0.07 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved