181291
Gems Sensors & Controls Sensors, LS-7 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

181291

Gems Sensors & Controls Sensors, LS-7 Series
In stock
Item Number
181291
MFG Item Number
181291
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-7 Series
Item #
181291
LS-7 Series Level Switch

LS-7 Series Information

  • No. 22 AWG
  • RoHS Compliance
  • SPST, 20VA Switch Rating
These low‑cost units are ideal for high volume use in small tanks and vessels. Engineered plastics construction offers broad compatibility in water, oils and chemicals.
  • Ideal for Oils and Fuel
  • Can rotate 180 Degrees

Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 181291
Item Number 181291
Manufacturer Gems Sensors & Controls
Product Series LS-7
Family Series Gems Sensors & Controls Sensors, LS-7 Series
Float Type Horizontal Float
Contacts SPDT
Body Composition Polypropylene
Diameter 15.875 mm
PSI Rating 100
Temperature Range (F) -40-250 °F
Net Weight 0.17 lbs
Gross Weight 0.17 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved