181674
Gems Sensors & Controls Sensors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

181674

Gems Sensors & Controls Sensors
In stock
Item Number
181674
MFG Item Number
181674
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Series
Item #
181674
ELS-1100HT Series Level Switch

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 181674
Item Number 181674
Manufacturer Gems Sensors & Controls
Family Series Gems Sensors & Controls Sensors
Float Type Horizontal, Vertical Float
Switching Current 0.04 A
Connection Type Wire Leads
PSI Rating 150
Temperature Range (F) -40-230 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved