181675
Gems Sensors & Controls Sensors, ELS-1100HTS Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

181675

Gems Sensors & Controls Sensors, ELS-1100HTS Series
In stock
Item Number
181675
MFG Item Number
181675
181675 is available to buy in increments of 5
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, ELS-1100HTS Series
Item #
181675
ELS-1100HT Series Level Switch

ELS-1100HTS Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 181675
Item Number 181675
Manufacturer Gems Sensors & Controls
Product Series ELS-1100HTS
Family Series Gems Sensors & Controls Sensors, ELS-1100HTS Series
Float Type Horizontal, Vertical Float
Switching Current 0.04 A
PSI Rating 150
Temperature Range (F) -40-230 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved