206919
Gems Sensors & Controls Switches, FS-480 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

206919

Gems Sensors & Controls Switches, FS-480 Series
In stock
Item Number
206919
MFG Item Number
206919
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-480 Series
Item #
206919
FS-480 Series - Stainless Steel

FS-480 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 206919
Item Number 206919
Manufacturer Gems Sensors & Controls
Product Series FS-480
Family Series Gems Sensors & Controls Switches, FS-480 Series
Material 316 Stainless Steel
Sensor Type Piston
Flow Setting 3 gpm
Flow Range 1.01-5 gpm
Port Size 1/2 " NPT Male
Switch Type SPST
Set Point Accuracy 20 %
Maximum Pressure 1,000 psi
Set Point Differential 20 %
Recommended Filtration 100 Micron
Approvals UL
Net Weight 0.85 lbs
Gross Weight 0.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved