209506
Gems Sensors & Controls Pressure Switches, PS71 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

209506

Gems Sensors & Controls Pressure Switches, PS71 Series
In stock
Item Number
209506
MFG Item Number
209506
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Pressure Switches, PS71 Series
Item #
209506
Pressure Switch,PS71-40-4MNZ-C-FL18

PS71 Series Information

  • 10 to 5000 PSI
  • CE and UL approved
  • SPST or SPDT Switch
These versatile general purpose switches with snap action micro‑switches can be used in a wide range of hydraulic and pneumatic applications. Their proven piston/diaphragm design offers outstanding accuracy over a very wide pressure range with an outstanding 6000 psi proof pressure. Their modular construction allows Gems to offer a large number of standard pressure fittings in two materials as well as numerous electrical ratings and terminations. Users can easily configure this model to meet their needs.
  • 6000 PSI Proof Pressure
  • 9000 PSI Burst Pressure

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 209506
Item Number 209506
Manufacturer Gems Sensors & Controls
Product Series PS71
Family Series Gems Sensors & Controls Pressure Switches, PS71 Series
Port Connection 1/4 NPT Male
Pressure Range 250-1,000 psi
Contact Type SPDT
Housing Material Zinc-Plated Steel
Ambient Temperature 15-185 °F
Seal No
Current Rating 250 VAC, 5 A @ 125 VAC
Pressure Range psig(Bar) 250-1,000 Bar
Gauge Proof Pressure 500 psig
Net Weight 0.3 lbs
Gross Weight 0.345 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved