226100
Gems Sensors & Controls Sensors, FT-330 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

226100

Gems Sensors & Controls Sensors, FT-330 Series
In stock
Item Number
226100
MFG Item Number
226100
Series
Availability

Obsolete Item No Longer Available

Product Details

Overview

Sensors, FT-330 Series
Item #
226100
FT-330 - NSF Approved Materials

FT-330 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 226100
Item Number 226100
Manufacturer Gems Sensors & Controls
Product Series FT-330
Family Series Gems Sensors & Controls Sensors, FT-330 Series
Material Noryl
Sensor Type TurboFlow
Flow Range 0.4-4 gpm
Port Size 3/8 "
Port Style NPT Male
Input Power 5-24 VDC
Standard Flow Accuracy 2 %
Maximum Pressure 200 psi
Recommended Filtration 50 micron
Approvals NSF
Net Weight 0 lbs
Gross Weight 0.1155 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved