234265-C
Gems Sensors & Controls Sensors, FT-110 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

234265-C

Gems Sensors & Controls Sensors, FT-110 Series
In stock
Item Number
234265-C
MFG Item Number
234265-C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, FT-110 Series
Item #
234265-C
FT-110 - TurboFlow_ Economic Flow

FT-110 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 234265-C
Item Number 234265-C
Manufacturer Gems Sensors & Controls
Product Series FT-110
Family Series Gems Sensors & Controls Sensors, FT-110 Series
Material Nylon 12
Sensor Type TurboFlow
Flow Range 0.53-9.2 gpm
Port Size 3/8 "
Port Style NPT Male
Input Power 5-24 VDC
Standard Flow Accuracy 3 %
Maximum Pressure 200 psi
Recommended Filtration 50 micron
Net Weight 0.09 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved