238737
Gems Sensors & Controls Sensors, WIF-1250 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

238737

Gems Sensors & Controls Sensors, WIF-1250 Series
In stock
Item Number
238737
MFG Item Number
238737
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, WIF-1250 Series
Item #
238737
WIF-1250 Water in Fuel Sensor

WIF-1250 Series Information


Specifications

Specifications
Manufacturer Part Number 238737
Item Number 238737
Manufacturer Gems Sensors & Controls
Product Series WIF-1250
Family Series Gems Sensors & Controls Sensors, WIF-1250 Series
Float Type Horizontal, Vertical Float
PSI Rating 750
Temperature Range (F) -40-257 °F
Approvals CE
Net Weight 0.33 lbs
Gross Weight 0.32 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved