2600BGF1529M3GA
Gems Sensors & Controls Transducers, 2600 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2600BGF1529M3GA

Gems Sensors & Controls Transducers, 2600 Series
In stock
Item Number
2600BGF1529M3GA
MFG Item Number
2600BGF1529M3GA
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transducers, 2600 Series
Item #
2600BGF1529M3GA
Pressure Transducer

2600 Series Information

  • Gauge, Absolute, Vacuum and Compound Pressure Models Available
  • Submersible, General Purpose and Wash Down Enclosures
  • High Stability Achieved by CVD Sensing Element
  • Millivolt, Voltage and Current Output Models
The 2200 series features stability and accuracy in a variety of enclosure options. The 2600 series extends the packaging options via an all welded stainless steel back end for demanding submersible and industrial applications. The 2200 and the 2600 feature proven CVD sensing technology, an ASIC (amplified units), and modular packaging to provide a sensor line that can easily accommodate specials while not sacrificing high performance.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2600BGF1529M3GA
Item Number 2600BGF1529M3GA
Manufacturer Gems Sensors & Controls
Product Series 2600
Family Series Gems Sensors & Controls Transducers, 2600 Series
Type General Industrial (Amplified)
Pressure Range (Gauge) 0-15 psi
Max Pressure (Gauge) 15 psi
Input 7-35 VDC
Output 4-20 mA
Electrical Connection Cable - Immersible
Electrical Wire Length 32 '
Pressure Connection Sink Weight Nose Cone
IP Rating IP68
Temperature Range '-5-125 °F
Approvals cURus
RoHS No
Net Weight 2.62 lbs
Gross Weight 2.695 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved