26943
Gems Sensors & Controls Switches, FS-926 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

26943

Gems Sensors & Controls Switches, FS-926 Series
In stock
Item Number
26943
MFG Item Number
26943
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-926 Series
Item #
26943
FS-926 Series - General Purpose Low

FS-926 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 26943
Item Number 26943
Manufacturer Gems Sensors & Controls
Product Series FS-926
Family Series Gems Sensors & Controls Switches, FS-926 Series
Material Brass
Sensor Type Piston
Flow Setting 0.065 gpm
Flow Range 0-1 gpm
Port Size 1/4 " NPT Female
Switch Type SPDT
Set Point Accuracy 10 %
Maximum Pressure 1,000 psi
Set Point Differential 15 %
Recommended Filtration 50 Micron
Approvals CE, CSA, FM, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved