30290
Gems Sensors & Controls Sensors, LS-2050 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

30290

Gems Sensors & Controls Sensors, LS-2050 Series
In stock
Item Number
30290
MFG Item Number
30290
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-2050 Series
Item #
30290
LS-2050 Series Level Switch

LS-2050 Series Information

  • Large Size
  • UL Recognized
  • Polymeric Lead Wires
These units solve the problem of point level sensing in tanks with inaccessible tops or bottoms, or at intermediate locations in larger tanks. Operation is positive and dependable. The float pivots with changing liquid level, displacing a shuttle which magnetically actuates a hermetically sealed switch within the unit. Installation is through the tank side at the detection point.
  • CSA Listed
  • 15 Degree Horizontal Mounting Attitude

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 30290
Item Number 30290
Manufacturer Gems Sensors & Controls
Product Series LS-2050
Family Series Gems Sensors & Controls Sensors, LS-2050 Series
Float Type Horizontal Float
Contacts SPDT
Connection Type Wire Leads
Body Composition Stainless Steel
Diameter 50.8 mm
PSI Rating 900
Temperature Range (F) -40-300 °F
Approvals CE, CSA, UL
Net Weight 0.8985 lbs
Gross Weight 0.8985 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved