43980
Gems Sensors & Controls Sensors, LS-270 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

43980

Gems Sensors & Controls Sensors, LS-270 Series
In stock
Item Number
43980
MFG Item Number
43980
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, LS-270 Series
Item #
43980
LS-270 Series Level Switch

LS-270 Series Information

  • Buna N Float Material
  • 150 PSI Max Pressure
  • UL Recognized
Level monitoring and temperature switch in a single unit. Intermediate in size; single‑setting temperature sensor is in bottom of stem.
  • Ideal for Oils and Water
  • Small, Lightweight, and Extremely Stable


Specifications

Specifications
Manufacturer Part Number 43980
Item Number 43980
Manufacturer Gems Sensors & Controls
Product Series LS-270
Family Series Gems Sensors & Controls Sensors, LS-270 Series
Float Type Vertical Float
Contacts SPST-NC
Connection Type Cable
Body Composition Buna
Diameter 47.63 mm
PSI Rating 150
Temperature Range (F) -40-140 °F
Net Weight 0.935 lbs
Gross Weight 1.11 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved