51590
Gems Sensors & Controls Switches, FS-930 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

51590

Gems Sensors & Controls Switches, FS-930 Series
In stock
Item Number
51590
MFG Item Number
51590
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Switches, FS-930 Series
Item #
51590
FS-930 Series - Oil Flow Switch,

FS-930 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 51590
Item Number 51590
Manufacturer Gems Sensors & Controls
Product Series FS-930
Family Series Gems Sensors & Controls Switches, FS-930 Series
Material 316 Stainless Steel
Sensor Type Piston
Flow Setting 0.5 gpm
Flow Range 0-1 gpm
Port Size 1/4 " NPT Female
Switch Type SPDT
Set Point Accuracy 10 %
Maximum Pressure 1,000 psi
Set Point Differential 15 %
Recommended Filtration 50 Micron
Approvals CE, UL
Net Weight 1.985 lbs
Gross Weight 2.055 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved