C5039.41.02
General Cable Wire & Cable, RG 11U Type Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C5039.41.02

General Cable Wire & Cable, RG 11U Type Series
In stock
Item Number
C5039.41.02
MFG Item Number
C5039
This item cannot be canceled or returned
C5039.41.02 is available to buy in increments of 25000
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RG 11U Type Series
Item #
C5039.41.02
1C14W RG11/U FL+65pct.AL CL2/CM

RG 11U Type Series Information

  • Copper per ASTM B‑3 and Copper‑clad Steel per ASTM B‑869 Available.
  • Solid and Foam Polyethylene Designs.
  • Tinned, Bare copper or aluminum braid.

General Cable's Coaxial Wire encompasses standard RG/U‑type coaxial constructions in the more popular 50, 75 and 93 ohm designs and miniature coaxial products for smaller high‑speed applications.

  • Flexfoil shield.
  • Premium PVC or PE jacketing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C5039
Item Number C5039.41.02
Manufacturer General Cable
Product Series RG 11U Type
Family Series General Cable Wire & Cable, RG 11U Type Series
Wire Gauge (AWG) 14 AWG
Conductor Type Solid Copper-Plated Steel
Insulation Material Foam Polyethylene
Insulation Thickness 0.28 "
Shielding Aluminum Braid and Bonded Foil Dual Shield
Bonded Amount 100 %, 60 %
Jacket Color White
Nominal Outer Diameter 0.395 "
Nominal Capacitance C-C 16.20 pF/ft
Velocity of Propagation 85 %
Nominal Impedance 75 Ohm
Nominal Attenuation 1 MHz 0.30 dB/100 ft
Approvals CSA, NEC, UL
RoHS Compliant No
Comments UL 1354, CSA CMG, NEC 800 CM, NEC 725 CL2, NEC 820 CATV
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved