C5775.31.01
General Cable Wire & Cable, RG 6U Type Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

C5775.31.01

General Cable Wire & Cable, RG 6U Type Series
In stock
Item Number
C5775.31.01
MFG Item Number
C5775
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire & Cable, RG 6U Type Series
Item #
C5775.31.01
1C/18 RG6/U FL+60pct.AL CL2/CM

RG 6U Type Series Information

  • Copper per ASTM B‑3 and Copper‑clad Steel per ASTM B‑869 Available.
  • Foam Polyethylene Designs.
  • Bare copper or aluminum braid.

General Cable's Coaxial Wire encompasses standard RG/U‑type coaxial constructions in the more popular 50, 75 and 93 ohm designs and miniature coaxial products for smaller high‑speed applications.

  • Flexfoil Shielding.
  • Premium PVC jacketing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number C5775
Item Number C5775.31.01
Manufacturer General Cable
Product Series RG 6U Type
Family Series General Cable Wire & Cable, RG 6U Type Series
Type RG6/U
Wire Gauge (AWG) 18 AWG
Conductor Type Solid Copper-Plated Steel
Insulation Material Foam Polyethylene
Insulation Thickness 0.18 "
Shielding Aluminum Braid and Foil Dual Shield
Bonded Amount 100 %, 60 %
Jacket Color Black
Nominal Outer Diameter 0.275 "
Nominal Capacitance C-C 16.20 pF/ft
Velocity of Propagation 83 %
Nominal Impedance 75 Ohm
Nominal Attenuation 1 MHz 0.26 dB/100 ft
Approvals NEC
RoHS Compliant No
Comments NEC 800 CM, NEC 725 CL2, NEC 820 CATV
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved