D47B15A05W3100
Globe Motors Fans, DC INPUT SQUARE Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

D47B15A05W3100

Globe Motors Fans, DC INPUT SQUARE Series
In stock
Item Number
D47B15A05W3100
MFG Item Number
D47B15A05W3100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Fans, DC INPUT SQUARE Series
Item #
D47B15A05W3100
FAN, 119MM SQ X 38MM, 24VDC, 108CFM

DC INPUT SQUARE Series Information

  • Sizes Up to 4.69" Square
  • 12~48 VDC
  • 6~118 CFM
  • Ball Bearings
  • UL E105397, CSA 72877
Globe Motors Tubeaxial fans provide long life, high temperature extremes, low noise over time, and maximum shock and vibration resistance. They are available with plastic or metal housings and offer a wide variety of accessories. These fans are ideal where high air flow under low pressure is needed.

  • Wire Leads or Terminal Connectors
  • Metal or Plastic Housings


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number D47B15A05W3100
Item Number D47B15A05W3100
Manufacturer Globe Motors
Product Series DC INPUT SQUARE
Family Series Globe Motors Fans, DC INPUT SQUARE Series
Operating Voltage 24 VDC
Nominal Voltage 24 VDC
Nominal Height 119 mm
Nominal Width 119 mm
Nominal Depth 38 mm
Air Flow 108 CFM
Current Rating 0.31 A
Power Consumption 7.4 W
Fan Speed 2,950 RPM
Noise Level 43 dB
Connection Type Wire Leads
Rotation Clockwise
Tachometer Output No
Impeller Material Plastic
Bearing Type Ball
Operating Temp Range (F) 14-158 °F
Approvals CSA, UL
RoHS Yes
Net Weight 0.575 lbs
Gross Weight 0.575 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved