P-E5-M4RF0
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-E5-M4RF0

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-E5-M4RF0
MFG Item Number
P-E5-M4RF0
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-E5-M4RF0
U12/Ethernetswitch

GracePort Series Information


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number P-E5-M4RF0
Item Number P-E5-M4RF0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker No
Housing Material Aluminum
Housing Design Surface Mount
IP Rating IP65
Ethernet & Network Ethernet Switch (5 ports)
Approvals CE
RoHS Yes
Net Weight 1.865 lbs
Gross Weight 2.665 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved