P-P22R33-K3RF3
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-P22R33-K3RF3

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-P22R33-K3RF3
MFG Item Number
P-P22R33-K3RF3
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-P22R33-K3RF3
N12/4/USBA/F-AF

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-P22R33-K3RF3
Item Number P-P22R33-K3RF3
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (2) GFCI
GFCI Yes
Circuit Breaker Yes
Breaker Current Rating 3 A
Housing Material Aluminum
Housing Design Surface Mount
IP Rating IP65
Universal Serial Bus A Female to A Female
Ethernet & Network Cat5e Shielded RJ45
Net Weight 1.245 lbs
Gross Weight 1.395 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved