The store will not work correctly when cookies are disabled.
P-Q7R2-M2RB0
Grace Technologies Remote Access Interfaces, GracePort Series
MFG Item Number
P-Q7R2-M2RB0
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Remote Access Interfaces, GracePort Series
GracePort Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
P-Q7R2-M2RB0 |
Item Number |
P-Q7R2-M2RB0 |
Manufacturer |
Grace Technologies |
Product Series |
GracePort |
Family Series |
Grace Technologies Remote Access Interfaces, GracePort Series |
Number of Outlets |
(1) UK Receptacle |
GFCI |
No |
Circuit Breaker |
No |
Housing Material |
Aluminum |
Housing Design |
Surface Mount |
NEMA Rating |
NEMA 4X |
IP Rating |
IP65 |
Ethernet & Network |
Cat5e RJ45 |
D-sub |
9 Pin Female to Male, 15 Pin Female to Male |
Net Weight |
1.18 lbs |
Gross Weight |
1.2 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved