P-R2-F2R0
Grace Technologies Remote Access Interfaces, GracePort Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

P-R2-F2R0

Grace Technologies Remote Access Interfaces, GracePort Series
In stock
Item Number
P-R2-F2R0
MFG Item Number
P-R2-F2R0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Remote Access Interfaces, GracePort Series
Item #
P-R2-F2R0
N4X10BaseTBulkheadconnec

GracePort Series Information


Videos

Specifications

Specifications
Manufacturer Part Number P-R2-F2R0
Item Number P-R2-F2R0
Manufacturer Grace Technologies
Product Series GracePort
Family Series Grace Technologies Remote Access Interfaces, GracePort Series
Number of Outlets (1) 120 V Receptacle
GFCI No
Circuit Breaker No
Housing Material Aluminum
Housing Design Surface Mount
IP Rating IP65
Ethernet & Network Cat5e RJ45
Approvals CE, CSA, UL
RoHS Yes
Net Weight 0.365 lbs
Gross Weight 0.405 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved